Shop All Turbocharger & Supercharger Components
Gates
Turbocharger Hose(Molded - Standard) - Turbo to Pipe (Hot Side), 26214
Mfr # 26214
Zoro # G7349822
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turbocharger Hose
- Features Specially formulated Fluorelastomer tube liner resists oil; High-quality silicone cover is engineered to resist oil, environmental contaminants and high-temperature under-hood conditions; Absorbs and isolates vibrations and shock
- Centerline Length (in) 13 in
- Hose Inside Diameter (in) 1.7 in
- Grade Type OE Exact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 26214
- Zoro # G7349822
- UPC # 770075589013
- Country of Origin United States
- Category Turbocharger & Supercharger Components
Dimensions
Centerline Length (in) | 13 in |
Hose Inside Diameter (in) | 1.7 in |
Details
Type | Turbocharger Hose |
Features | Specially formulated Fluorelastomer tube liner resists oil; High-quality silicone cover is engineered to resist oil, environmental contaminants and high-temperature under-hood conditions; Absorbs and isolates vibrations and shock |
Grade Type | OE Exact |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTELLA Motor Oil, Conventional, 15W-40, Pail, 5 Gal. (550045128)
- JOHNSON PUMP Proline 500 Gph Bilge Pump (22502)
- EQUUS PRODUCTS Innova Test Light, Circuit Tester (3410)
- INTEGRATED SUPPLY NETWORK E-Z Red Battery Post Cleaner, Black (S501)
- GATES Turbocharger Oil Return Line, TL108 (TL108)
- GATES Turbocharger Hose Kit, 3 x 3 x 7-9/32" (26262)
- GATES Turbocharger Hose Kit, 3 x 3 x 3-3/4" (26216)
- GATES Turbocharger Hose Kit, 2.5x2.5x11-3/4" (26279)
- GATES Turbocharger Hose Kit, 3x3-5/16x5-1/2" (26217)
- GATES Turbocharger Hose Kit, 2.75x2.75x7-13/16" (26228)
- ROTOMASTER 01-03 Chev Silverado & Gmc Sierra 6.6L Turbocharger, J1060103N (J1060103N)
- Gates Turbocharger & Supercharger Components