Shop All Turbocharger & Supercharger Components
Gates
Turbocharger Hose(Molded-Standard)-Pipe to Intercooler(Hot Side), 26277
Mfr # 26277
Zoro # G7344834
product price: $60.65
/ea
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15-3/4 in
- Type Turbocharger Hose
- Features Specially formulated Fluorelastomer tube liner resists oil; High-quality silicone cover is engineered to resist oil, environmental contaminants and high-temperature under-hood conditions; Absorbs and isolates vibrations and shock
- Centerline Length (in) 15-3/4 in
- Hose Inside Diameter (in) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 26277
- Zoro # G7344834
- UPC # 770075622185
- Country of Origin Turkey
- Category Turbocharger & Supercharger Components
Dimensions
Length | 15-3/4 in |
Centerline Length (in) | 15-3/4 in |
Hose Inside Diameter (in) | 2 in |
Inside Diameter 2 (in) | 2.218 |
Details
Type | Turbocharger Hose |
Features | Specially formulated Fluorelastomer tube liner resists oil; High-quality silicone cover is engineered to resist oil, environmental contaminants and high-temperature under-hood conditions; Absorbs and isolates vibrations and shock |
Grade Type | OE Exact |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEE ZEE BT/TB RED SERIES DOUBLE LID- MIDSIZE (DZ8363)
- INTERMOTOR Temperature Control Relay, RY-302 (RY-302)
- KERSHAW Knife Decimus 3.25 In Blade (KER1559)
- ESCO/EQUIPMENT SUPPLY CO Bottle Jack (10383)
- GATES Turbocharger Hose Kit, 3 x 3 x 3-3/16" (26223)
- GATES Turbocharger Hose Kit, 2.75x2.75x7-13/16" (26228)
- GATES Turbocharger Hose, 26001 (26001)
- GATES Turbocharger Intercooler Hose, 26201 (26201)
- GATES Turbocharger Oil Line, Tl100 (TL100)
- GATES Turbocharger Hose Kit, 2.5 x 2.5 x 6-1/4" (26265)
- ROTOMASTER 05-09 Audi A4 2.0L Turbocharger, K1030163N (K1030163N)
- Gates Turbocharger & Supercharger Components