Shop All Turbocharger & Supercharger Components
Gates
Turbocharger Hose Kits(Molded) - Turbo to Pipe (Hot Side), 26220
Mfr # 26220
Zoro # G7534729
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turbocharger Hose Kit
- Length 4-1/8 in
- Features Resist corrosion and provide higher torque for optimal sealing; Specially formulated oil-resistant Fluorelastomer liner prevents damage; Increased durability due to multiple layers of reinforcement, resulting in longer service life; High-quality silicone cover provides extreme temperature resistance in high-temperature under-hood conditions
- Clamp 2 Band Width (in) 3/4 in
- Centerline Length (in) 4-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 26220
- Zoro # G7534729
- UPC # 770075601692
- Country of Origin United States
- Category Turbocharger & Supercharger Components
Dimensions
Length | 4-1/8 in |
Clamp 2 Band Width (in) | 3/4 in |
Centerline Length (in) | 4-1/8 in |
Inside Diameter 1 (in) | 2-1/2 in |
Inside Diameter 2 (in) | 2-1/2 in |
Clamp 1 Band Width (in) | 3/4 in |
End 2 Inside Diameter | 2-1/2 in |
End 1 Inside Diameter | 2-1/2 in |
Details
Type | Turbocharger Hose Kit |
Features | Resist corrosion and provide higher torque for optimal sealing; Specially formulated oil-resistant Fluorelastomer liner prevents damage; Increased durability due to multiple layers of reinforcement, resulting in longer service life; High-quality silicone cover provides extreme temperature resistance in high-temperature under-hood conditions |
Recommended Torque (in/lbs) | 75 |
Clamp Nut Type | 7/16" Hex-Head |
Clamp Bolt Type | 1/4"-28 Plated Steel Male Pipe Thread |
Clamping Range | Clamp 1: 2-5/8 in to 2.9375 in |
Grade Type | OE Improved |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 500par56q/wfl 120v replacement light bulb lamp (500PAR56Q/WFL 120V PHILIPS)
- DORMAN Door Lock Cyl. Clips, 75510 (75510)
- GARMIN Trolling Motor Mount f/GT36 and GT56 (010-13071-00)
- CURT Custom Wiring Connector, 56332 (56332)
- GATES Turbocharger Intercooler Hose, 26272 (26272)
- GATES Turbocharger Tube Kit (26100)
- GATES Turbocharger Hose Kits(Molded) - Turbo to Pipe (Hot Side), 26230 (26230)
- GATES Turbocharger Hose Kit, 2-5/16x2-5/16x4" (26259)
- GATES Turbocharger Hose Kit, 3 x 3 x 3-3/16" (26223)
- GATES Turbocharger Intercooler Hose, 26201 (26201)
- ROTOMASTER 05-09 Audi A4 2.0L Turbocharger, K1030163N (K1030163N)
- Gates Turbocharger & Supercharger Components