Shop All Turbocharger & Supercharger Components
Gates
Turbocharger Hose Kits(Molded) - Pipe to Engine (Cold Side), 26219
Mfr # 26219
Zoro # G7565781
product price: $55.85
/ea
$55.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turbocharger Hose Kit
- Features Resist corrosion and provide higher torque for optimal sealing; Specially formulated oil-resistant Fluorelastomer liner prevents damage; Increased durability due to multiple layers of reinforcement, resulting in longer service life; High-quality silicone cover provides extreme temperature resistance in high-temperature under-hood conditions
- Centerline Length (in) 2.28 in
- Clamp 1 Band Width (in) 3/4 in
- Inside Diameter 1 (in) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 26219
- Zoro # G7565781
- UPC # 770075601678
- Country of Origin United States
- Category Turbocharger & Supercharger Components
Dimensions
Centerline Length (in) | 2.28 in |
Clamp 1 Band Width (in) | 3/4 in |
Inside Diameter 1 (in) | 3 in |
Clamp 2 Band Width (in) | 3/4 in |
Inside Diameter 2 (in) | 3 in |
Details
Type | Turbocharger Hose Kit |
Features | Resist corrosion and provide higher torque for optimal sealing; Specially formulated oil-resistant Fluorelastomer liner prevents damage; Increased durability due to multiple layers of reinforcement, resulting in longer service life; High-quality silicone cover provides extreme temperature resistance in high-temperature under-hood conditions |
Recommended Torque (in/lbs) | 75 |
Clamp Bolt Type | 1/4"-28 Plated Steel Male Pipe Thread |
Clamp Nut Type | 7/16" Hex-Head |
Clamping Range | Clamp 1: 3-1/8 in to 3.4375 in |
Grade Type | OE Improved |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Brass Fuel Connector, 5/16 Hose, Male (1/2-20 Inverted), 1/card (FHF-15C)
- DEE ZEE BLK/LIQ TRNS TANK 111 GAL (STEEL) LSHAPED 56.25IN STEEL (DZ92756SB)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-19/32 In (BT8863)
- BUYERS PRODUCTS 900W/90-1 Electric Tarp Gear Motor - 3 Year Warranty (5543895)
- GATES Turbocharger Hose Kit, 3 x 3 x 7-21/32" (26261)
- GATES Turbocharger Hose Kit, 2.5 x 2.5 x 6-1/4" (26265)
- GATES Turbocharger Hose, 26203 (26203)
- GATES Hose Kit, 2-15/16 x 3-5/8 x 5-7/8" (26229)
- GATES Turbocharger Intercooler Hose, 26272 (26272)
- GATES Turbocharger Tube Kit (26100)
- GATES Turbocharger Hose Kits(Molded) - Turbo to Pipe (Hot Side), 26230 (26230)
- Gates Turbocharger & Supercharger Components