Shop All Turbocharger & Supercharger Components
Gates
Turbocharger Hose, 26297
Mfr # 26297
Zoro # G6387986
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Specially formulated Fluorelastomer tube liner resists oil; High-quality silicone cover is engineered to resist oil, environmental contaminants and high-temperature under-hood conditions; Absorbs and isolates vibrations and shock
- Length 15-1/2 in
- Type Turbocharger Hose
- Inside Diameter 2 (in) 2.5
- Hose Inside Diameter (in) 2-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 26297
- Zoro # G6387986
- UPC # 770075717546
- Country of Origin Unknown
- Category Turbocharger & Supercharger Components
Dimensions
Length | 15-1/2 in |
Inside Diameter 2 (in) | 2.5 |
Hose Inside Diameter (in) | 2-1/8 in |
Centerline Length (in) | 15-1/2 in |
Details
Features | Specially formulated Fluorelastomer tube liner resists oil; High-quality silicone cover is engineered to resist oil, environmental contaminants and high-temperature under-hood conditions; Absorbs and isolates vibrations and shock |
Type | Turbocharger Hose |
Grade Type | OE Exact |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMARINE S100 Wireless Remote (E15024)
- BANDO Auto Serpentine Belt, 7Pk1055 (7PK1055)
- CHANNELLOCK Oil Filter Pliers, Adjustable, 11-11/32" L (2012)
- BALDWIN FILTERS Secondary Fuel/Water Separator Element With Drain, BF7786-D (BF7786-D)
- GATES Turbocharger Hose(Molded-Standard)-Pipe to Intercooler(Hot Side), 26277 (26277)
- GATES Turbocharger Tube Kit (26100)
- GATES Turbocharger Hose, 26001 (26001)
- GATES Turbocharger Hose Kits(Molded) - Turbo to Pipe (Hot Side), 26230 (26230)
- GATES Turbocharger Hose, 26203 (26203)
- GATES Turbocharger Oil Line, Tl100 (TL100)
- ROTOMASTER 05-09 Audi A4 2.0L Turbocharger, K1030163N (K1030163N)
- Gates Turbocharger & Supercharger Components