Shop All Turbocharger & Supercharger Components
Gates
Turbocharger Hose, 26289
Mfr # 26289
Zoro # G6381211
product price: $44.35
/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8-1/2 in
- Features Specially formulated Fluorelastomer tube liner resists oil; High-quality silicone cover is engineered to resist oil, environmental contaminants and high-temperature under-hood conditions; Absorbs and isolates vibrations and shock
- Type Turbocharger Hose
- Centerline Length (in) 8-1/2 in
- Hose Inside Diameter (in) 2-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 26289
- Zoro # G6381211
- UPC # 770075714347
- Country of Origin Unknown
- Category Turbocharger & Supercharger Components
Dimensions
Length | 8-1/2 in |
Centerline Length (in) | 8-1/2 in |
Hose Inside Diameter (in) | 2-1/8 in |
Inside Diameter 2 (in) | 1.875 |
Details
Features | Specially formulated Fluorelastomer tube liner resists oil; High-quality silicone cover is engineered to resist oil, environmental contaminants and high-temperature under-hood conditions; Absorbs and isolates vibrations and shock |
Type | Turbocharger Hose |
Grade Type | OE Exact |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO Small Flexible T-Handle Draw Latch - Latch Only/No Keeper Included (F7-530)
- SEACHOICE Stainless Steel Lifting Ring With Cleat 6" With 1-1/8" Eye (30241)
- OTC Engine Turkeyning Tool Cummins (7161)
- PARKER 90Deg Male Elbow, 5/8 x 3/8 In (VS269NTA-10-6)
- GATES Turbocharger Hose Kit, 2.5x2.5x11-3/4" (26279)
- GATES Turbocharger Oil Return Line, TL108 (TL108)
- GATES Turbocharger Oil Line, TL103 (TL103)
- GATES Turbocharger Hose Kit, 3 x 3 x 7-9/32" (26262)
- GATES Turbocharger Hose(Molded-Standard)-Pipe to Intercooler(Hot Side), 26277 (26277)
- GATES Turbocharger Intercooler Hose, 26201 (26201)
- GATES Turbocharger Tube Kit (26100)
- Gates Turbocharger & Supercharger Components