Shop All Turbocharger & Supercharger Components
Gates
Turbocharger Hose, 26288
Mfr # 26288
Zoro # G6380749
product price: $84.29
/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Specially formulated Fluorelastomer tube liner resists oil; High-quality silicone cover is engineered to resist oil, environmental contaminants and high-temperature under-hood conditions; Absorbs and isolates vibrations and shock
- Length 9-3/8 in
- Type Turbocharger Hose
- Hose Inside Diameter (in) 1-7/8 in
- Centerline Length (in) 9-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 26288
- Zoro # G6380749
- UPC # 770075714422
- Country of Origin Unknown
- Category Turbocharger & Supercharger Components
Dimensions
Length | 9-3/8 in |
Hose Inside Diameter (in) | 1-7/8 in |
Centerline Length (in) | 9-3/8 in |
Inside Diameter 2 (in) | 1.875 |
Details
Features | Specially formulated Fluorelastomer tube liner resists oil; High-quality silicone cover is engineered to resist oil, environmental contaminants and high-temperature under-hood conditions; Absorbs and isolates vibrations and shock |
Type | Turbocharger Hose |
Grade Type | OE Exact |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gasket, 127-200-0080 (127-200-0080)
- PLOMBCO 15 g IAW style Plasteel clipon weight (PLO10723)
- SUR&R Adapter, For 3/8" Fuel Connectors, PK2 (K155)
- LUMAPRO Miniature Lamp, 605, 3.0W, G4 1/2, 6.1V, PK10 (605-10PK)
- GATES Turbocharger Oil Return Line, TL108 (TL108)
- GATES Turbocharger Hose Kits(Molded) - Turbo to Pipe (Hot Side), 26230 (26230)
- GATES Turbocharger Hose Kits(Molded) - Turbo To Engine, 26213 (26213)
- GATES Turbocharger Intercooler Hose, 26272 (26272)
- GATES Turbocharger Hose Kit, 2.5x2.5x11-3/4" (26279)
- GATES Turbocharger Hose Kit, 2-5/16x2-5/16x4" (26259)
- ROTOMASTER Powerstroke 6.4L New Comp Wheel, S1640503N (S1640503N)
- Gates Turbocharger & Supercharger Components