Shop All Turbocharger & Supercharger Components
Gates
Turbocharger Hose, 26287
Mfr # 26287
Zoro # G6385332
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Specially formulated Fluorelastomer tube liner resists oil; High-quality silicone cover is engineered to resist oil, environmental contaminants and high-temperature under-hood conditions; Absorbs and isolates vibrations and shock
- Type Turbocharger Hose
- Inside Diameter 2 (in) 2.64
- Centerline Length (in) 2.13 in
- Hose Inside Diameter (in) 2.64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 26287
- Zoro # G6385332
- UPC # 770075715054
- Country of Origin Unknown
- Category Turbocharger & Supercharger Components
Dimensions
Inside Diameter 2 (in) | 2.64 |
Centerline Length (in) | 2.13 in |
Hose Inside Diameter (in) | 2.64 in |
Details
Features | Specially formulated Fluorelastomer tube liner resists oil; High-quality silicone cover is engineered to resist oil, environmental contaminants and high-temperature under-hood conditions; Absorbs and isolates vibrations and shock |
Type | Turbocharger Hose |
Grade Type | OE Exact |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES Kf4100 - 1967-1972 Ford F100 Hood Hinge Kit (KF4100)
- TRANSIT AUTO Front Disc Brake Rotors And Ceramic Pads Kit For Nissan Kicks Versa (K8T-104043)
- MAHLE Air Filter, Lx3001 (LX3001)
- SPLASH Antifreeze Coolant, 55 gal., RTU (900956)
- GATES Turbocharger Intercooler Hose, 26201 (26201)
- GATES Turbocharger Hose Kits(Molded) - Turbo to Pipe (Hot Side), 26230 (26230)
- GATES Turbocharger Intercooler Hose, 26272 (26272)
- GATES Turbocharger Hose Kits(Molded) - Pipe to Intercooler (Hot Side), 26221 (26221)
- GATES Turbocharger Oil Line, TL103 (TL103)
- GATES Turbocharger Hose, 26001 (26001)
- MAHLE Turbocharger Gasket 2003 Mazda Protege 2.0L, F32419 (F32419)
- Gates Turbocharger & Supercharger Components