Shop All Turbocharger & Supercharger Components
Gates
Turbocharger Hose, 26286
Mfr # 26286
Zoro # G6384556
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Specially formulated Fluorelastomer tube liner resists oil; High-quality silicone cover is engineered to resist oil, environmental contaminants and high-temperature under-hood conditions; Absorbs and isolates vibrations and shock
- Type Turbocharger Hose
- Centerline Length (in) 1.97 in
- Hose Inside Diameter (in) 2-5/8 in
- Grade Type OE Exact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 26286
- Zoro # G6384556
- UPC # 770075715030
- Country of Origin Unknown
- Category Turbocharger & Supercharger Components
Dimensions
Centerline Length (in) | 1.97 in |
Hose Inside Diameter (in) | 2-5/8 in |
Details
Features | Specially formulated Fluorelastomer tube liner resists oil; High-quality silicone cover is engineered to resist oil, environmental contaminants and high-temperature under-hood conditions; Absorbs and isolates vibrations and shock |
Type | Turbocharger Hose |
Grade Type | OE Exact |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS DOMINATOR 17" OAL 12-C (MY60144)
- FOUR SEASONS Adapter Vacuum Pump, 59214 (59214)
- VELVAC 2020Xg, R, H/R, H/M, Expres, 102, Bk (718426)
- BUYERS PRODUCTS Black Powder Coated Poly Fender Mounting Kit - One per fender required (8591000)
- GATES Turbocharger Oil Line, Tl100 (TL100)
- GATES Turbocharger Hose Kit, 3 x 3 x 7-21/32" (26261)
- GATES Hose Kit, 2-15/16 x 3-5/8 x 5-7/8" (26229)
- GATES Turbocharger Hose Kit, 2.5x2.5x11-3/4" (26279)
- GATES Turbocharger Hose(Molded-Standard)-Pipe to Intercooler(Hot Side), 26277 (26277)
- GATES Turbocharger Intercooler Hose, 26201 (26201)
- MAHLE Turbocharger Mounting Gasket Set, GS33760 (GS33760)
- Gates Turbocharger & Supercharger Components