Shop All Turbocharger & Supercharger Components
Gates
Turbocharger Hose, 26001
Mfr # 26001
Zoro # G6378168
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Silicone elastomer inner liner reinforced with woven fiberglass fabric; Resists high temperatures and pressures, coolants, weathering and ozone
- Type Turbo Hose
- Hose Inside Diameter (in) 3 in
- Centerline Length (in) 3 in
- Working Pressure (PSI) 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 26001
- Zoro # G6378168
- UPC # 72053027822
- Country of Origin Unknown
- Category Turbocharger & Supercharger Components
Dimensions
Hose Inside Diameter (in) | 3 in |
Centerline Length (in) | 3 in |
Details
Features | Silicone elastomer inner liner reinforced with woven fiberglass fabric; Resists high temperatures and pressures, coolants, weathering and ozone |
Type | Turbo Hose |
Working Pressure (PSI) | 25 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Rib Ace, 260J6 (260J6)
- ERGODYNE Umbrella Trailer Hitch Mount, Black (6193)
- REMINGTON INDUSTRIES 16 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Brown, 0.056" Diameter, 60 Volts (16STRBROGXL500)
- DRAW-TITE PINTLE HOOK 30 TON (63016)
- GATES Turbocharger Intercooler Hose, 26201 (26201)
- GATES Turbocharger Hose Kit, 3 x 3 x 7-21/32" (26261)
- GATES Turbocharger Hose Kits(Molded) - Pipe to Intercooler (Hot Side), 26221 (26221)
- GATES Turbocharger Intercooler Hose, 26272 (26272)
- GATES Turbocharger Oil Line, TL103 (TL103)
- GATES Turbocharger Hose Kit, 3 x 3 x 3-3/16" (26223)
- AFTERMARKET Turbocharger (99462782)
- Gates Turbocharger & Supercharger Components