Shop All Automotive Belts
Gates
Truck & Bus V-Belt, TR34456
Mfr # TR34456
Zoro # G900549538
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Truck & Bus V-Belt
- Features Notched
- Outside Circumference (in) 46.18
- Angle 40 Degrees
- Cross-Section 23A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # TR34456
- Zoro # G900549538
- UPC # 72053274509
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Effective Length (in) | 45.54 |
Top Width (in) | 0.99 |
Details
Item | Truck Belt |
Type | Truck & Bus V-Belt |
Features | Notched |
Outside Circumference (in) | 46.18 |
Angle | 40 Degrees |
Cross-Section | 23A |
Thickness (in) | 0.50 |
Cord Material | Polyester |
Section | Y |
Belt Material | EPDM |
Number of Strands | 1 |
Description
Truck & Bus V-Belt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANN FILTER 14-16 Audi A3-Tt/Vw Beetle-Golf-Jetta-Pa Fuel Filtr Elmt, Pu8028 (PU8028)
- RULE Pump, Submersible, 1/2 I.D., 12V, 4.5 Amp (IL280P)
- SUNBELT Nylon Flange Bushing, 1/2" x 5/8 1.1" x1.1" x1.1" (A-B1SB329)
- GROTE Stop/Tail/Trn Lamp, LED, Dia 4-5/16 In, Red (54362)
- GATES Fhp Medium Horse-Power V-Belt, 6853 (6853)
- GATES High Capacity V-Belt(Standard) - Air Conditioning, 7550 (7550)
- GATES Premium OE Micro-V Belt, K061130 (K061130)
- GATES Fhp Medium Horse-Power V-Belt, 6856 (6856)
- GATES Accessory Drive Belt, 7400 (7400)
- GATES Premium OE Micro-V Belt, K061145 (K061145)
- GATES Premium OE Micro-V Belt, 6PK2090 (6PK2090)
- Gates Automotive Belts