Shop All Automotive Belts
Gates
Truck & Bus V-Belt, TR30467
Mfr # TR30467
Zoro # G6265172
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Notched
- Angle 37 Degrees
- Effective Length (in) 46.7
- Thickness (in) 0.50
- Outside Circumference (in) 47.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # TR30467
- Zoro # G6265172
- UPC # 72053274646
- Country of Origin United States
- Category Automotive Belts
Dimensions
Effective Length (in) | 46.7 |
Top Width (in) | 0.88 |
Details
Item | Truck & Bus V-Belt, TR30467 |
Features | Notched |
Angle | 37 Degrees |
Thickness (in) | 0.50 |
Outside Circumference (in) | 47.35 |
Cross-Section | 23A |
Section | W |
Belt Material | EPDM |
Cord Material | Polyester |
Type | Truck & Bus V-Belt |
Number of Strands | 1 |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL/TEVES Tpms Sensor Assembly Tpms Sensor Asy, Se10003A (SE10003A)
- DORMAN Tailgate Handle, 81575 (81575)
- QUICKCABLE Bent Lug, 4/0, 1/2", 45 deg., PK5 (6440-005HV)
- LISLE SPARK TESTER (LI19380)
- GATES Premium OE Micro-V Belt, K061005 (K061005)
- GATES Accessory Drive Belt, 7340 (7340)
- GATES Hi-Power II Belts, B132 (B132)
- GATES Tri-Power Belts, AX128 (AX128)
- GATES Fhp Medium Horse-Power V-Belt, 6958 (6958)
- GATES Classical Section Wrapped V-Belt, A136 (A136)
- STENS Oem Replacement Belt For Troy-Bilt 13A721Jd066 13Ac21Jd011 954-05001; 266-252 (266-252)
- Gates Automotive Belts