Shop All Automotive Belts
Gates
Truck & Bus V-Belt, TR28514
Mfr # TR28514
Zoro # G6262932
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Notched
- Cross-Section 20A
- Angle 40 Degrees
- Thickness (in) 0.47
- Outside Circumference (in) 52.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # TR28514
- Zoro # G6262932
- UPC # 72053276862
- Country of Origin United States
- Category Automotive Belts
Dimensions
Top Width (in) | 0.78 |
Effective Length (in) | 51.4 |
Details
Item | Truck & Bus V-Belt, TR28514 |
Features | Notched |
Cross-Section | 20A |
Angle | 40 Degrees |
Thickness (in) | 0.47 |
Outside Circumference (in) | 52.05 |
Number of Strands | 1 |
Type | Truck & Bus V-Belt |
Cord Material | Polyester |
Belt Material | EPDM |
Section | VA |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Bush Screw-On S S Lined13mm IDx5mm Deep (PNP258)
- DONALDSON Air Filter, Primary Obround Powercore, P608533 (P608533)
- TUNDRA Automatic Battery Charger, 25 Output Amps (IBC2524)
- MOTOR MEDIC Power Steering Fluid, 12 oz., Bottle (M2713)
- GATES Auto V-Belt, Industry Number 9463HD (9463HD)
- GATES Auto V-Belt, Industry Number K080585HD (K080585HD)
- GATES Fhp Medium Horse-Power V-Belt, 6969 (6969)
- GATES Premium OE Micro-V Belt - Fan and Air Conditioning, K060400 (K060400)
- GATES FleetRunner Micro-V Serpentine Belt (K061020HD)
- GATES Timing Component Kit W/Water Pump, Tckwp193A (TCKWP193A)
- GATES Premium OE Micro-V Belt, K060578 (K060578)
- Gates Automotive Belts