Shop All Automotive Belts
Gates
Truck & Bus V-Belt - Fan and Generator, TR24489
Mfr # TR24489
Zoro # G5422339
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Truck & Bus V-Belt
- Features Notched
- Angle 37 Degrees
- Top Width (in) 0.66
- Effective Length (in) 48.82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # TR24489
- Zoro # G5422339
- UPC # 72053274394
- Country of Origin United States
- Category Automotive Belts
Dimensions
Top Width (in) | 0.66 |
Effective Length (in) | 48.82 |
Details
Item | Truck Belt |
Type | Truck & Bus V-Belt |
Features | Notched |
Angle | 37 Degrees |
Cross-Section | 17A |
Outside Circumference (in) | 49.47 |
Thickness (in) | 0.43 |
Belt Material | EPDM |
Cord Material | Polyester |
Section | TA |
Number of Strands | 1 |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYB Complete Corner Unit Asm-Strut Mount, Sr4453 (SR4453)
- LUBRIMATIC Pump Barrel Heavy Duty (55123)
- VDO MARINE 3-3/8" Tachometer w/Multi-Function Display-0 to 3000 RPM-Black Dial (A2C59512390)
- GROTE Plug Boot, 7-Pole (82-2142)
- GATES Auto V-Belt, Industry Number K080585HD (K080585HD)
- GATES High Capacity V-Belt(Standard) - Fan and Alternator, 7330 (7330)
- GATES Tri-Power Belts, AX40 (AX40)
- GATES Tri-Power Belts, BX51 (BX51)
- GATES Tri-Power Belts, BX64 (BX64)
- GATES Classical Section Wrapped V-Belt, B97 (B97)
- STENS Oem Replacement Belt 266-155 For Cub Cadet 954-04250 (266-155)
- Gates Automotive Belts