Shop All Automotive Belts
Gates
Truck & Bus V-Belt - Fan and Generator, TR20426
Mfr # TR20426
Zoro # G5403752
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Notched
- Type Truck & Bus V-Belt
- Effective Length (in) 42.59
- Thickness (in) 0.43
- Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # TR20426
- Zoro # G5403752
- UPC # 72053277494
- Country of Origin United States
- Category Automotive Belts
Dimensions
Effective Length (in) | 42.59 |
Top Width (in) | 0.6 |
Details
Item | Truck Belt |
Features | Notched |
Type | Truck & Bus V-Belt |
Thickness (in) | 0.43 |
Angle | 30 Degrees |
Outside Circumference (in) | 43.05 |
Cross-Section | S |
Belt Material | EPDM |
Cord Material | Polyester |
Number of Strands | 1 |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B3C FUEL SOLUTIONS Diesel Mechanic In A Bottle Gallon Jug (B337330)
- TECNIQ 4In Round 2X Reverse Lamp Grommet 3 Pole (TQ T41-WC0T-1)
- A & I PRODUCTS Seal, Cab Door, RH 24" x2" x24" (A-109596C1)
- ILC Replacement for Welch Allyn 03400 replacement light bulb lamp (03400 WELCH ALLYN)
- GATES Premium OE Stretch Fit Micro-V Belt - Air Conditioning, K040346SF (K040346SF)
- GATES Auto V-Belt, Industry Number 9451HD (9451HD)
- GATES Auto V-Belt, Industry Number K081005HD (K081005HD)
- GATES Classical Section Wrapped V-Belt, B29 (B29)
- GATES Tri-Power Belts, AX30 (AX30)
- GATES Tri-Power Belts, BX128 (BX128)
- GATES Classical Section Wrapped V-Belt, B59 (B59)
- Gates Automotive Belts