Shop All Timing Belts
Gates
Tri-Power PowerBand Belts, 4/BX65
Mfr # 4/BX65
Zoro # G7980140
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Tri-Power PowerBand
- Teeth Location - Timing Belts Single Sided
- Temp. Range -51 to 121°C
- Material Ethylene Elastomeric
- Height 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 4/BX65
- Zoro # G7980140
- UPC # 770075588962
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 12 mm |
Outside Length | 1753 mm |
Top Width | 74 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Tri-Power PowerBand |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -51 to 121°C |
Material | Ethylene Elastomeric |
Color | Black |
Number of Ribs | 4 |
V-Belt Section | BX |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Valve, Spray (SV101)
- TAP MAGIC Cutting Fluid, Eco-Oil, 5 gal. Pail (60640C)
- GAST 6/Skid Rotary Vane Pump - Sep Drive (2065-V2A)
- COXREELS Spherical Bearing 0833/0.837 (20649)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1760-8MGT-30 (1760-8MGT-30)
- GATES Hi-Power II Belts, A64 (A64)
- GATES Poly Chain GT Carbon Belts, 8MGT-960-12 (8MGT-960-12)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1200-8MGT-12 (1200-8MGT-12)
- GATES Polyflex Belts, 7M500 (7M500)
- GATES Predator Single Belts, AP53 (AP53)
- GATES Poly Chain GT Carbon Belts, 8MGT-640-12 (8MGT-640-12)
- Gates Power Transmission Belts