Shop All Timing Belts
Gates
Tri-Power PowerBand Belts, 4/BX46
Mfr # 4/BX46
Zoro # G7972337
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Tri-Power PowerBand
- Teeth Location - Timing Belts Single Sided
- Material Ethylene Elastomeric
- Temp. Range -51 to 121°C
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 4/BX46
- Zoro # G7972337
- UPC # 72053505276
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 12 mm |
Outside Length | 1270 mm |
Top Width | 74 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Tri-Power PowerBand |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -51 to 121°C |
Color | Black |
Number of Ribs | 4 |
V-Belt Section | BX |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE COUPLER/PLUG SET 1/4""I/M (13201)
- ZORO SELECT A51 Outside53.2 Pitch52.3 (42W396)
- HERITAGE Flush Grease Fitting, M6x0.75mm, CS Z3 (H2415Z3)
- CARLISLE 1440-8MPT-35 Panther Synchronous Belt (1440-8MPT-35)
- GATES Super HC Molded Notch Belts, 5VX800 (5VX800)
- GATES Hi-Power II Belts, B63 (B63)
- GATES PowerGrip HTD Belts, 2100-5M-09 (2100-5M-09)
- GATES PowerGrip HTD Belts, 376-8M-20 (376-8M-20)
- GATES Synchro-Power Polyurethane Belts, AT10-920-25 (AT10-920-25)
- GATES Hi-Power II Belts, B56 (B56)
- DAYTON Gearbelt, HT, 60 Teeth, Length 480 mm (1DHU7)
- Gates Power Transmission Belts