Shop All Timing Belts
Gates
Tri-Power PowerBand Belts, 3/BX53
Mfr # 3/BX53
Zoro # G7909669
product price: $97.55
/ea
Free Shipping & Returns
$97.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Tri-Power PowerBand
- Teeth Location - Timing Belts Single Sided
- Material Ethylene Elastomeric
- Temp. Range -51 to 121°C
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3/BX53
- Zoro # G7909669
- UPC # 770075588931
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 12 mm |
Top Width | 55 mm |
Outside Length | 1448 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Tri-Power PowerBand |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -51 to 121°C |
Color | Black |
Number of Ribs | 3 |
V-Belt Section | BX |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 3/16 in Bore, PTFE Steel (ZUSAB-PB-857)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6200-2NSE9 (6200-2NSE9)
- DAYTON Ball Bushing Bearing, Open, Bore 3/4 In (2CNL1)
- LUBRIMATIC Pistol Oiler, 16oz, 1/4in-28 Thread, Steel (50-573)
- GATES PowerGrip GT2 Twin Power Belts - 8M and 14M, TP3500-14MGT-55 (TP3500-14MGT-55)
- GATES Hi-Power II Belts, C112 (C112)
- GATES Poly Chain GT Carbon Belts, 8MGT-2840-12 (8MGT-2840-12)
- GATES Polyflex JB Belts, 2/11M825JB (2/11M825JB)
- GATES Super HC Molded Notch Belts, 5VX780 (5VX780)
- GATES Poly Chain GT Carbon Belts, 8MGT-1120-12 (8MGT-1120-12)
- CARLISLE 1600-8MPT-35 Panther Synchronous Belt (1600-8MPT-35)
- Gates Power Transmission Belts