Shop All Timing Belts
Gates
Tri-Power PowerBand Belts, 3/BX42
Mfr # 3/BX42
Zoro # G7910028
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Tri-Power PowerBand
- Teeth Location - Timing Belts Single Sided
- Temp. Range -51 to 121°C
- Material Ethylene Elastomeric
- Height 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 3/BX42
- Zoro # G7910028
- UPC # 770075614357
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 12 mm |
Top Width | 55 mm |
Outside Length | 1143 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Tri-Power PowerBand |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -51 to 121°C |
Material | Ethylene Elastomeric |
Color | Black |
Number of Ribs | 3 |
V-Belt Section | BX |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 65 1/2" Outside Length, 1 1/2" Top Width, 8 Ribs (655L8)
- FLEXZILLA Prtbl Manual Air Hose Reel, 3/8" x 50 ft., 50 ft. Length, 300 psi (L8651FZ)
- D&D Timing Belt, L, 1 x 27in PL, T72 (270L100)
- WEG Motor 2Hp 4P 143/5Tc Wcf2, Rs - Nema Pr (00218ET3ER145TC-S)
- GATES Synchro-Power Polyurethane Belts, T5-455-16 (T5-455-16)
- GATES Super HC PowerBand Belts, 4/5V710 (4/5V710)
- GATES Super HC Molded Notch Belts, 3VX385 (3VX385)
- GATES PowerGrip HTD Belts, 450-5M-09 (450-5M-09)
- GATES Tri-Power Belts, AX62 (AX62)
- GATES PowerGrip Timing Belts, 750H100 (750H100)
- MITSUBOSHI H Series Timing Belt (HTD) 8mm Pitch, 1400mm L x 20mm W (1400H8M20)
- Gates Power Transmission Belts