Shop All Timing Belts
Gates
Tri-Power PowerBand Belts, 2/BX90
Mfr # 2/BX90
Zoro # G7941555
product price: $98.39
/ea
Free Shipping & Returns
$98.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Tri-Power PowerBand
- Teeth Location - Timing Belts Single Sided
- Material Ethylene Elastomeric
- Temp. Range -51 to 121°C
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 2/BX90
- Zoro # G7941555
- UPC # 72053820812
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 12 mm |
Top Width | 36 mm |
Outside Length | 2388 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Tri-Power PowerBand |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -51 to 121°C |
Color | Black |
Number of Ribs | 2 |
V-Belt Section | BX |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE 3/8" x 500 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (10A218)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 24 # of Teeth (50BS24H X 1 1/4)
- CHAR-LYNN Hydraulic Motor, 2.8 cu in/rev, 2 Bolt (101-1025)
- GATES Hydraulic Coupling-Megacrimp, G25170-0404 (G25170-0404)
- GATES Polyflex Belts, 5M600 (5M600)
- GATES Tri-Power Belts, BX33 (BX33)
- GATES Polyflex Belts, 7M1220 (7M1220)
- GATES Polyflex Belts, 11M710 (11M710)
- GATES PowerGrip HTD Belts, 770-5M-15 (770-5M-15)
- GATES PowerGrip HTD Belts, 535-5M-15 (535-5M-15)
- GATES Multi-Speed Belts, 3226V843 (3226V843)
- Gates Timing Belts