Shop All Timing Belts
Gates
Tri-Power PowerBand Belts, 2/BX87
Mfr # 2/BX87
Zoro # G7922549
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Tri-Power PowerBand
- Teeth Location - Timing Belts Single Sided
- Temp. Range -51 to 121°C
- Material Ethylene Elastomeric
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 2/BX87
- Zoro # G7922549
- UPC # 72053308549
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 12 mm |
Outside Length | 2311 mm |
Top Width | 36 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Tri-Power PowerBand |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -51 to 121°C |
Material | Ethylene Elastomeric |
Color | Black |
Number of Ribs | 2 |
V-Belt Section | BX |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 51" Outside Length, 3/8" Top Width, 1 Ribs (3L510)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3101)
- CENTURY 3-Phase Belt Drive Motor, 5 HP, 56HZ Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (H1039L)
- GATES PowerGrip GT4 Belts - 8M and 14M, 800-8MGT-50 (800-8MGT-50)
- GATES Tri-Power Belts, BX68 (BX68)
- GATES Tri-Power Belts, BX67 (BX67)
- GATES PowerGrip Timing Belts, 48MXL025 (48MXL025)
- GATES PowerGrip Timing Belts, 600H150 (600H150)
- GATES PowerGrip Timing Belts, 210XL037 (210XL037)
- GATES PowerGrip GT3 Belts - 5M, 450-5MGT-25 (450-5MGT-25)
- B B MANUFACTURING 16AT5/280, Timing Belt, Polyurethane, Steel (16AT5/280)
- Gates Timing Belts