Shop All Timing Belts
Gates
Tri-Power PowerBand Belts, 2/BX79
Mfr # 2/BX79
Zoro # G7921054
product price: $86.89
/ea
Free Shipping & Returns
$86.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Tri-Power PowerBand
- Teeth Location - Timing Belts Single Sided
- Temp. Range -51 to 121°C
- Material Ethylene Elastomeric
- Height 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 2/BX79
- Zoro # G7921054
- UPC # 72053506808
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 12 mm |
Top Width | 36 mm |
Outside Length | 2108 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Tri-Power PowerBand |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -51 to 121°C |
Material | Ethylene Elastomeric |
Color | Black |
Number of Ribs | 2 |
V-Belt Section | BX |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1101)
- SUPCO Molded Cogged V Belt, BX82 (BX82)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP20L825MV, Pressure Line, 25 micron, Outside-In (MF0058444)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 HP, 56J Frame, 3,450 Nameplate RPM (UCT1102)
- GATES PowerGrip GT3 Belts - 2M and 3M, 447-3MGT-06 (447-3MGT-06)
- GATES Multi-Speed Belts, 1422V460 (1422V460)
- GATES PowerGrip HTD Belts, 665-5M-25 (665-5M-25)
- GATES Tri-Power Belts, AX89 (AX89)
- GATES Hi-Power II Belts, B62 (B62)
- GATES Hi-Power II Belts, B144 (B144)
- BANDO L Timing Belt, 640L100G (640L100G)
- Gates Timing Belts