Shop All Timing Belts
Gates
Tri-Power PowerBand Belts, 2/BX74
Mfr # 2/BX74
Zoro # G7924597
product price: $86.49
/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Tri-Power PowerBand
- Teeth Location - Timing Belts Single Sided
- Temp. Range -51 to 121°C
- Material Ethylene Elastomeric
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 2/BX74
- Zoro # G7924597
- UPC # 72053506778
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 12 mm |
Top Width | 36 mm |
Outside Length | 1981 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Tri-Power PowerBand |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -51 to 121°C |
Material | Ethylene Elastomeric |
Color | Black |
Number of Ribs | 2 |
V-Belt Section | BX |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Element Clamp, Gray, 1/4", PK20 (49446-G)
- ZORO SELECT FHP Sheave, AK61 x 3/4 (AK6134)
- TSUBAKI Chain Link, Single Strand, #100 (100 RL)
- SMC Exhaust Port Flow Control, 1/2 In. NPT (ASN2-N04-S)
- GATES Tri-Power Belts, BX103 (BX103)
- GATES Polyflex Belts, 3M462 (3M462)
- GATES PowerGrip Timing Belts, 255L050 (255L050)
- GATES Polyflex Belts, 11M1320 (11M1320)
- GATES Hi-Power II Belts, B133 (B133)
- GATES Tri-Power PowerBand Belts, 2/BX103 (2/BX103)
- DAYTON Gearbelt, XL, 90 Teeth, Length 18.0 In (1DHG1)
- Gates Timing Belts