Shop All Timing Belts
Gates
Tri-Power PowerBand Belts, 2/BX56
Mfr # 2/BX56
Zoro # G7917560
product price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Tri-Power PowerBand
- Teeth Location - Timing Belts Single Sided
- Material Ethylene Elastomeric
- Temp. Range -51 to 121°C
- Height 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 2/BX56
- Zoro # G7917560
- UPC # 72053505184
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 12 mm |
Top Width | 36 mm |
Outside Length | 1499 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Tri-Power PowerBand |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -51 to 121°C |
Color | Black |
Number of Ribs | 2 |
V-Belt Section | BX |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L190 (4L190)
- BESTORQ 400J16 Micro V Belt, 40 in Pitch Length, 1.472 in Top Width, 16 Ribs (400J16)
- CONTINENTAL V-belt, 59 in L, 5/8 in W Top, Rubber (85590)
- PARKER Filter/Regulator, 10.38 In. H, 2.81 In. W (06E34B18AC)
- GATES PowerGrip Timing Belts, 660H150 (660H150)
- GATES Hi-Power II Belts, B185 (B185)
- GATES Polyflex Belts, 5M300 (5M300)
- GATES PowerGrip Timing Belts, 300H100 (300H100)
- GATES PowerGrip GT3 Belts - 2M and 3M, 364-2MGT-06 (364-2MGT-06)
- GATES Polyflex Belts, 3M500 (3M500)
- D&D Timing Belt, L, 1 x 36.7in PL, T98 (367L100)
- Gates Power Transmission Belts