Shop All Timing Belts
Gates
Tri-Power PowerBand Belts, 2/BX51
Mfr # 2/BX51
Zoro # G7916650
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Tri-Power PowerBand
- Teeth Location - Timing Belts Single Sided
- Material Ethylene Elastomeric
- Temp. Range -51 to 121°C
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 2/BX51
- Zoro # G7916650
- UPC # 72053530728
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 12 mm |
Outside Length | 1397 mm |
Top Width | 36 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Tri-Power PowerBand |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -51 to 121°C |
Color | Black |
Number of Ribs | 2 |
V-Belt Section | BX |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A32 V-Belt, 34" Outside Length, 1/2" Top Width, 1 Ribs (6A142)
- DIXON HSeries Poppet FNPT, 1/2", Coupler, 1/2", ST (4HF4)
- DIXON Barb to Industrial Plug, Barb, 1/4, Steel (D2S3)
- MITSUBOSHI 4/B92 95Inch Outside Length, 4 Ribs (4RB92)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1440-8MGT-12 (1440-8MGT-12)
- GATES Polyflex JB Belts, 2/5M500JB (2/5M500JB)
- GATES PowerGrip HTD Belts, 925-5M-15 (925-5M-15)
- GATES PowerGrip Timing Belts, 510H150 (510H150)
- GATES PowerGrip GT3 Belts - 2M and 3M, 684-3MGT-09 (684-3MGT-09)
- GATES Synchro-Power Polyurethane Belts, T10-800-12 (T10-800-12)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1120-8MGT-30 (1120-8MGT-30)
- Gates Timing Belts