Shop All Timing Belts
Gates
Tri-Power PowerBand Belts, 2/BX46
Mfr # 2/BX46
Zoro # G7911330
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Tri-Power PowerBand
- Teeth Location - Timing Belts Single Sided
- Temp. Range -51 to 121°C
- Material Ethylene Elastomeric
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 2/BX46
- Zoro # G7911330
- UPC # 72053232523
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 12 mm |
Top Width | 36 mm |
Outside Length | 1270 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Tri-Power PowerBand |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -51 to 121°C |
Material | Ethylene Elastomeric |
Color | Black |
Number of Ribs | 2 |
V-Belt Section | BX |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 12X25X5-R2LS32-S (12X25X5-R2LS32-S)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, 60 Series (BH1-61)
- NATIONAL Small Bore Inch Seal, 253747 (253747)
- FESTO Motor Cable NEBM-S1G9-E-2.5-Q5-LE6 (NEBM-S1G9-E-2.5-Q5-LE6)
- GATES Polyflex Belts, 5M437 (5M437)
- GATES Synchro-Power Polyurethane Belts, T10-1080-50 (T10-1080-50)
- GATES Synchro-Power Polyurethane Belts, T10-440-16 (T10-440-16)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1440-8MGT-50 (1440-8MGT-50)
- GATES Super HC Molded Notch Belts, 3VX580 (3VX580)
- GATES Super HC PowerBand Belts, 5/5V710 (5/5V710)
- B B MANUFACTURING 537-3P-09, Timing Belt, Neoprene, Fiberglass (537-3P-09)
- Gates Power Transmission Belts