Shop All Timing Belts
Gates
Tri-Power PowerBand Belts, 2/BX158
Mfr # 2/BX158
Zoro # G7908287
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Tri-Power PowerBand
- Teeth Location - Timing Belts Single Sided
- Temp. Range -51 to 121°C
- Material Ethylene Elastomeric
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 2/BX158
- Zoro # G7908287
- UPC # 72053232646
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 12 mm |
Outside Length | 4115 mm |
Top Width | 36 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Tri-Power PowerBand |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -51 to 121°C |
Material | Ethylene Elastomeric |
Color | Black |
Number of Ribs | 2 |
V-Belt Section | BX |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson by Filter Bowl, For Use with F16, M16, L16 Filter, Metal (GRP-95-133)
- WEG Arbor Motor, 3 HP, 3500 RPM, 208-230/460V (00336ES3ESA80SR)
- DYNABRADE Motor Lock (11801)
- D&D Timing Belt, 5M, 20 x 750mm PL, T150 (750-5M-20)
- GATES Synchro-Power Polyurethane Belts, T5-305-20 (T5-305-20)
- GATES Hi-Power II Belts, A19 (A19)
- GATES PowerGrip GT3 Belts - 2M and 3M, 172-2MGT-04 (172-2MGT-04)
- GATES Hi-Power II Belts, B144 (B144)
- GATES Polyflex Belts, 5M775 (5M775)
- GATES PowerGrip Timing Belts, 230XL037 (230XL037)
- GATES PowerGrip HTD Belts, 580-5M-25 (580-5M-25)
- Gates Timing Belts