Shop All Timing Belts
Gates
Tri-Power Belts, BX95
Mfr # BX95
Zoro # G8037750
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Tri-Power
- Teeth Location - Timing Belts Single Sided
- Temp. Range -51 to 121°C
- Material Ethylene Elastomeric
- Height 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # BX95
- Zoro # G8037750
- UPC # 72053266801
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 11 mm |
Top Width | 17 mm |
Outside Length | 2489 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Tri-Power |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -51 to 121°C |
Material | Ethylene Elastomeric |
Color | Black |
Number of Ribs | 1 |
V-Belt Section | BX |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR Fitting, Elbow, For 22.22mm (6609 25 35GR)
- NOOK Screw, 11076 (11076)
- NATIONAL Small Bore Inch Seal, 470774 (470774)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 950mm (SPZ950)
- GATES Poly Chain GT Carbon Belts, 8MGT-960-12 (8MGT-960-12)
- GATES PowerGrip Timing Belts, 390H100 (390H100)
- GATES PowerGrip HTD Belts, 695-5M-09 (695-5M-09)
- GATES Multi-Speed Belts, 1922V806 (1922V806)
- GATES PowerGrip Timing Belts, 322L050 (322L050)
- GATES PowerGrip GT3 Belts - 5M, 450-5MGT-25 (450-5MGT-25)
- GATES Polyflex Belts, 3M580 (3M580)
- Gates Power Transmission Belts