Shop All Tapered & QD Bushings
Gates
TL Bushing, 1615 Series, Dia 7/8 In
Mfr # 1615.7/8
Zoro # G0642363
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1615
- Bore Dia. 7/8 in
- Length 1.5 in
- SAE Grade 5
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1615.7/8
- Zoro # G0642363
- UPC # 72053091809
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 7/8 in |
Length | 1.5 in |
Bolt Circle Dia. | 2.125 in |
Bolt Circle Diameter | 2.13 in |
Bore Diameter | 7/8 in |
Keyway Height | 1/16 in |
Overall Diameter | 2.25 in |
Keyway Width | 3/16 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 1615 |
SAE Grade | 5 |
Material | Steel |
Includes | (2) Set Screws |
Item | Taper Lock Bushing |
Taper | 8 Degrees |
Flange Type | Flangeless |
Bushing Type | Taper Lock |
System of Measurement | Inch |
Maximum Torque | 4,300 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1615, Bore Diameter 7/8 in, Length 1.5 in, Bolt Circle Diameter 2.13 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/16 in, Keyway Width 3/16 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.25 in, SAE Grade 5, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Pillow Block Bearing, Ball, 1-3/4" Bore (NP-28)
- DAYTON Motor, 1/2hp, D/D Blower (3LU81)
- ATP 1/2" x 50 ft Braided Polyurethane Hose 210 psi BL (PBH12-50CB4*)
- DAYTON HVAC Motor, 1/125 HP, 3000 rpm, 115V, 3.3 (71218137M)
- GATES Bushing, Series 2517, Bore Dia 2.500 In (2517 2.1/2)
- GATES Bushing, Series 3020, Bore Dia 1.500 In (3020 1.1/2)
- GATES Taper-Lock Bushings - Metric Sizes, 2012 19MM (2012 19MM)
- GATES Bushing, Series 2517, Bore Dia 1.438 In (2517 1.7/16)
- GATES Taper-Lock Bushings - English Sizes, 1108 1.1/8 (1108 1.1/8)
- GATES Bushing, Series 2517, Bore Dia 1.750 In (2517 1.3/4)
- DODGE Sds X 1-3/8-Kw Bushing (120402)
- Gates Tapered & QD Bushings