Shop All Tapered & QD Bushings
Gates
TL Bushing, 1615 Series, Dia 1-1/2 In
Mfr # 1615 1.1/2
Zoro # G2263265
original price:
$28.84
26% off
new price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1615
- Bore Dia. 1 1/2 in
- Length 1.5 in
- Bolt Circle Dia. 2.125 in
- Includes (2) Set Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1615 1.1/2
- Zoro # G2263265
- UPC # 72053091908
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/2 in |
Length | 1.5 in |
Bolt Circle Dia. | 2.125 in |
Bolt Circle Diameter | 2.13 in |
Bore Diameter | 1 1/2 in |
Overall Diameter | 2.25 in |
Keyway Width | 3/8 in |
Keyway Height | 3/16 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 1615 |
Includes | (2) Set Screws |
Item | Taper Lock Bushing |
SAE Grade | 5 |
Material | Steel |
Taper | 8 Degrees |
Flange Type | Flangeless |
Bushing Type | Taper Lock |
System of Measurement | Inch |
Maximum Torque | 4,300 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1615, Bore Diameter 1 1/2 in, Length 1.5 in, Bolt Circle Diameter 2.13 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.25 in, SAE Grade 5, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSC-125-Z Set Screw Collar (GSC-125-Z)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 8SC (8SC50)
- GATES Multi-Speed Belts, 1626V290 (1626V290)
- MARTIN SPROCKET & GEAR (3020) Spk Roller Double Tb, D60CTB95 (D60CTB95)
- GATES Taper-Lock Bushings - Metric Sizes, 2517 60MM (2517 60MM)
- GATES Bushing, Series 1610, Bore Dia 0.750 In (1610 .3/4)
- GATES Bushing, Series 1210, Bore Dia 1.000 In (1210 1.)
- GATES TL Bushing, 1615 Series, Dia 1-1/8 In (1615 1.1/8)
- GATES Bushing, Series 1210, Bore Dia 0.875 In (1210 .7/8)
- GATES Bushing, Series 2012, Bore Dia 1.500 In (2012 1.1/2)
- DODGE Stock Bore Taper Lock Bushing, 1-1/8 in Dia Bore, 2-1/4 in Dia Barrel, 1 in OAL, Sintered Steel (117084)
- Gates Bushings