Shop All Automotive Belts
Gates
Timing Component Kit W/Water Pump, Tckwp193A
Mfr # TCKWP193A
Zoro # G9684758
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Tensioner, Water Pump, (2) Rubber Seal Rings
- Material HSN, Fiberglass Cord
- Color Black
- Weight 6.85 lb
- Type Timing Component Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # TCKWP193A
- Zoro # G9684758
- UPC # 886931004870
- Country of Origin Unknown
- Category Automotive Belts
Details
Includes | Tensioner, Water Pump, (2) Rubber Seal Rings |
Material | HSN, Fiberglass Cord |
Color | Black |
Weight | 6.85 lb |
Type | Timing Component Kit |
Number of Components | 3 |
Number of Water Pumps | 1 |
Number of Tensioners | 1 |
Number of Seals | 2 |
Number of Timing Belts | 1 |
Number of Cogs | 196 |
Gasket or Seal Included | Yes |
Number of Belts | 1 |
Grade Type | OE Exact |
Belt Tooth Style | Modified Curvilinear (III) |
Tensioner Type | Spring |
Profile Type | Modified Curvilinear (III) |
Number of Teeth on Belt | 196 |
Number of Quick Connectors | 28 |
DIN Series | 1 |
Number of Belts Included | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAS Rubex L4, Interchangeable Hub 4-Blade Propeller, 20in Pitch (9573-153-20)
- GROCO PWSA-1001 Poly Basket Fits WSA-1000 & WSB-1000 (PWSA-1001)
- AUVECO EXTRUDED U NUT M8-1.25 SCREW SIZE5, 25PK (12667)
- PRI PRI CP123 PRI-G Gas Treatment - 16 oz. (CP123)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6952)
- GATES Hi-Power II Belts, B32 (B32)
- GATES Super HC Molded Notch Belts, 3VX315 (3VX315)
- GATES Premium OE Micro-V Belt, K061380 (K061380)
- GATES Hi-Power II Belts, A50 (A50)
- GATES Automotive V-Ribbed Belts Heavy Duty K10 1 3/8 in. x 76 3/4 in. (K100761HD)
- DAYCO UTILITY BELT (4L560)
- Gates Automotive Belts