Shop All Automotive Belt Tensioners & Pulleys
Gates
Timing Belt Pulley, T42015
Mfr # T42015
Zoro # G6653733
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number T42015
- Pulley Width - Belt Tensioners and Tension Pulleys 28.5 mm
- Pulley Diameter - Belt Tensioners and Tension Pulleys 60 mm
- Includes Pulley
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # T42015
- Zoro # G6653733
- UPC # 72053881660
- Country of Origin Kuwait
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Width - Belt Tensioners and Tension Pulleys | 28.5 mm |
Pulley Diameter - Belt Tensioners and Tension Pulleys | 60 mm |
Pulley Bore Inside Diameter (mm) | 10.3 |
Details
Item | Timing Belt Tensioner |
Industry Number | T42015 |
Includes | Pulley |
Material | Steel |
Weight | 0.81 lb |
Contact Surface | Smooth/Backside |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Large Bore Dial Pressure Gauge, Brass (956)
- MITYVAC Manual Fluid Evacuator, 1.9 Gal (07400)
- VALTERRA Valterra T1003VPM Bladex Waste Valve with Metal Handle - 3" (T1003VPM)
- WALKER EXHAUST Exhaust Clamp (Pr-Each/Bx-10), 33222 (33222)
- GATES Belt Tensioner, Industry Number, 38116 (38116)
- GATES Belt Tensioner, Industry Number, 38103 (38103)
- GATES DriveAlign Premium OE Automatic Belt Tensioner, 38274 (38274)
- GATES DriveAlign Premium OE Automatic Belt Tensioner - Serpentine, 39083 (39083)
- GATES Tension Pulley, Industry Number, 38009 (38009)
- GATES Accessory Drive Belt Tensioner Assembly, 38634 (38634)
- GATES Belt Tensioner, Industry Number, 38513 (38513)
- Gates Automotive Belt Tensioners & Pulleys