Shop All Hydraulic High Pressure Hoses
Gates
TH7 Non-Conductive Hydraulic Hose
Mfr # 8TH7NCXCTN
Zoro # G206429763
product price: $6.65
/ea
Sold in multiples of 250 for $1,662.50
$1,662.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Polyester
- Reinforcement 1-braid, polyester
- Hose Inside Dia. (In.) 0.5
- Hose Outside Dia. (In.) 0.8
- Dash Size 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 8TH7NCXCTN
- Zoro # G206429763
- UPC # 770075321859
- Country of Origin United States
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Inside Dia. (In.) | 0.5 |
Hose Outside Dia. (In.) | 0.8 |
Dash Size | 8 |
Details
Tube Material | Polyester |
Reinforcement | 1-braid, polyester |
Cover | Standard |
Cover Material | Urethane |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Plunger (DA4806040)
- CLIMAX METAL PRODUCTS Rigid Sft Cplg, 4-1/2in.L, 3-5/16in.dia, S (RC-200-KW)
- BESTORQ 8M Timing Belts, 640-8M-30 (640-8M-30)
- SMC Male Run Tee, 10mm, TubexMale BSPT (KQ2Y10-03AS)
- GATES Thermoplastic Hose Hydraulic Hose, 85411 (85411)
- GATES Return Line & Low Pressure Hose, 85946 (85946)
- GATES MXT Hydraulic Hose (8MXTXREEL)
- GATES Lock-On Hose Hydraulic Hose, 85963 (85963)
- GATES EFG5K Hydraulic Hose (20EFG5KXCTN)
- GATES M2T Hydraulic Hose (8M2TXREEL)
- EATON AEROQUIP Hose Assembly, 15 Ft (HC-9215)
- Gates Hydraulic Hoses & Fittings