Shop All Hydraulic High Pressure Hoses
Gates
TH7 Non-Conductive Hydraulic Hose
Mfr # 6TH7NCXCTN
Zoro # G406429754
product price: $5.69
/ea
Sold in multiples of 250 for $1,422.50
$1,422.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Outside Dia. (In.) 0.64
- Dash Size 6
- Tube Material Polyester
- Reinforcement 1-braid, polyester
- Cover Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 6TH7NCXCTN
- Zoro # G406429754
- UPC # 770075321835
- Country of Origin United States
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Outside Dia. (In.) | 0.64 |
Dash Size | 6 |
Hose Inside Dia. (In.) | 0.375 |
Details
Tube Material | Polyester |
Reinforcement | 1-braid, polyester |
Cover | Standard |
Cover Material | Urethane |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL SAFE Premium Pump Dk Green, Hand Held, 1 to 1 (102303)
- ENERPAC Rc15 Ton Repair Kit Rc156 Rc158 Rc1510 (RC15K72)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 5/16In, Pk5 (87110-05-02)
- DDS Shaft Seal, 80 x 95 x 5 mm., VC, Nitrile Rubber (80955VC)
- GATES Hydraulic Hose, Bulk, 440 ft. L, 3250 PSI (70485)
- GATES EFG5K Hydraulic Hose (20EFG5KXCTN)
- GATES Thermoplastic Hose Hydraulic Hose, 85411 (85411)
- GATES MXT Hydraulic Hose (16MXTXREEL)
- GATES Return Line & Low Pressure Hose, 85947 (85947)
- GATES M2T Hydraulic Hose (8M2TXREEL)
- ENERPAC H9220, 20 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (H9220)
- Gates Hydraulic High Pressure Hoses