Shop All Hydraulic High Pressure Hoses
Gates
TH7 Hydraulic Hose
Mfr # 5TH7XCTN
Zoro # G206429589
product price: $4.99
/ea
Sold in multiples of 250 for $1,247.50
$1,247.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Outside Dia. (In.) 0.56
- Cover Material Urethane
- Dash Size 5
- Reinforcement 1-braid, polyester
- Cover Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 5TH7XCTN
- Zoro # G206429589
- UPC # 770075321729
- Country of Origin United States
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Outside Dia. (In.) | 0.56 |
Dash Size | 5 |
Hose Inside Dia. (In.) | 0.3125 |
Details
Cover Material | Urethane |
Reinforcement | 1-braid, polyester |
Cover | Standard |
Tube Material | Seamless Nylon - Type Z |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Guided Cylinder, 12mm Bore, 50mm Stoke (MGPM12-50Z)
- PIX Belt, B/5L, 21/32 x 256 in. OC (B253)
- LOC-LINE BSPT Connector, Black, 3/4", PK50 (69549-BLK)
- TOMPKINS Hydraulic Fitting-FlangeGAUGE PORT CD61 04FP/04FB .88" THICK (GP6871-16-16)
- GATES MXT Hydraulic Hose (6MXTXREEL)
- GATES EFG4K Hydraulic Hose (20EFG4KXCTN)
- GATES EFG5K Hydraulic Hose (20EFG5KXCTN)
- GATES Lock-On Hose Hydraulic Hose, 85963 (85963)
- GATES MXT Hydraulic Hose (16MXTXREEL)
- GATES Return Line & Low Pressure Hose, 85946 (85946)
- ENERPAC HC7206B, 6 ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC7206B)
- Gates Hydraulic High Pressure Hoses