Shop All Hydraulic High Pressure Hoses
Gates
TH7 Dual Line Hydraulic Hose
Mfr # 5TH7DLXCTN
Zoro # G506429753
product price: $12.55
/ea
Sold in multiples of 250 for $3,137.50
$3,137.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Size 5
- Hose Outside Dia. (In.) 0.56
- Reinforcement 1-braid, polyester
- Cover Standard
- Tube Material Seamless Nylon - Type Z
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 5TH7DLXCTN
- Zoro # G506429753
- UPC # 770075321996
- Country of Origin United States
- Category Hydraulic High Pressure Hoses
Dimensions
Dash Size | 5 |
Hose Outside Dia. (In.) | 0.56 |
Hose Inside Dia. (In.) | 0.3125 |
Details
Reinforcement | 1-braid, polyester |
Cover | Standard |
Tube Material | Seamless Nylon - Type Z |
Cover Material | Urethane |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Band Clamp Preformed, FS 2-1/2" ID (FS10)
- PIX Belt, A/4L, 1/2 x 19 in. OC (A17/4L190)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1801P10NB, Return Line, 10 micron, Outside-In (MF0062314)
- MAIN FILTER Hydraulic Filter, replaces PARKER 933155Q, Return Line, 10 micron, Outside-In (MF0063105)
- GATES Hydraulic Hose-High Pressure, 70327 (70327)
- GATES MXT Hydraulic Hose (16MXTXREEL)
- GATES Thermoplastic Hose Hydraulic Hose, 85411 (85411)
- GATES MXT Hydraulic Hose (6MXTXREEL)
- GATES EFG4K Hydraulic Hose (20EFG4KXCTN)
- GATES Hydraulic Hose-High Pressure, 85052 (85052)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 5FT (JR16-16-5)
- Gates Hydraulic High Pressure Hoses