Shop All Hydraulic High Pressure Hoses
Gates
TH7 Dual Line Hydraulic Hose
Mfr # 4TH7DLXCTN
Zoro # G706429744
product price: $11.15
/ea
Sold in multiples of 250 for $2,787.50
$2,787.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Material Urethane
- Dash Size 4
- Cover Standard
- Hose Inside Dia. (In.) 0.25
- Hose Outside Dia. (In.) 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 4TH7DLXCTN
- Zoro # G706429744
- UPC # 770075321989
- Country of Origin United States
- Category Hydraulic High Pressure Hoses
Dimensions
Dash Size | 4 |
Hose Inside Dia. (In.) | 0.25 |
Hose Outside Dia. (In.) | 0.5 |
Details
Cover Material | Urethane |
Cover | Standard |
Reinforcement | 1-braid, polyester |
Tube Material | Seamless Nylon - Type Z |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO Coupling Flex 2X2 Socket (P1060-22)
- DAYTON C60 V-Belt, 64" Outside Length, 7/8" Top Width, 1 Ribs (4FJ16)
- DAYTON 4L730 V-Belt, 73" Outside Length, 1/2" Top Width, 1 Ribs (4L730)
- TSUBAKI Roller Chain, Conveyor, C2050 ANSI, 10 ft. (C2050)
- GATES Hydraulic Hose, Bulk, 440 ft. L, 3250 PSI (70485)
- GATES MXT Hydraulic Hose (16MXTXREEL)
- GATES EFG4K Hydraulic Hose (20EFG4KXCTN)
- GATES Thermoplastic Hose Hydraulic Hose, 85411 (85411)
- GATES Hydraulic Hose-High Pressure, 70327 (70327)
- GATES Hydraulic Hose-High Pressure, 85052 (85052)
- HYDRAULI-FLEX 3/8" SAE 100-R1 SN 1-WIRE MSHA MSHA HYDRAULIC HOSE 80FT (JR1-06-80)
- Gates Hydraulic High Pressure Hoses