Shop All Automotive Belt Tensioners & Pulleys
Gates
Tension Pulley, Industry Number, 36223
Mfr # 36223
Zoro # G3849478
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 36223
- Belt Type Heavy Duty
- Includes Mounting Hardware
- Face Type Ribbed
- Number of Bearings 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 36223
- Zoro # G3849478
- UPC # 072053392753
- Country of Origin Canada
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter | 3 9/32 in |
Inside Diameter | 21/32 in |
Pulley Width | 1 5/32 in |
Details
Item | Idler Pulley |
Industry Number | 36223 |
Belt Type | Heavy Duty |
Includes | Mounting Hardware |
Face Type | Ribbed |
Number of Bearings | 1 |
Performance Rating | Heavy Duty |
Product Type | Idler Pulley |
Pulley Material | Steel |
Description
Tension Pulley, Belt Type Heavy Duty, Industry Number 36223
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED BRANDS Matte Clearcoat (HWP106)
- HALTEC 1021 SINGLE TIRE INFLATOR (89MXA)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-0240D-Z10B)
- A & I PRODUCTS Hub & Spindle Assy. (6 Bolt) 20.5" x12" x5" (A-HS276066)
- GATES Accessory Drive Belt Idler Pulley, 36169 (36169)
- GATES Belt Tensioner, Industry Number, 38274 (38274)
- GATES Accessory Drive Belt Tensioner Assembly, 38702 (38702)
- GATES Accessory Drive Belt Idler Pulley, 36100 (36100)
- GATES Accessory Drive Belt Idler Pulley, 36094 (36094)
- GATES DriveAlign Premium OE Automatic Belt Tensioner, 38274 (38274)
- GATES Belt Drive Tensioner, 38579 (38579)
- Gates Automotive Belt Tensioners & Pulleys