Shop All Automotive Belt Tensioners & Pulleys
Gates
Tension Pulley, Industry Number, 36173
Mfr # 36173
Zoro # G3849076
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 36173
- Belt Type Light Duty
- Includes Mounting Hardware
- Pulley Diameter 2 3/4 in
- Performance Rating Light Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 36173
- Zoro # G3849076
- UPC # 072053392814
- Country of Origin Canada
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter | 2 3/4 in |
Inside Diameter | 21/32 in |
Pulley Width | 1 11/32 in |
Details
Item | Idler Pulley |
Industry Number | 36173 |
Belt Type | Light Duty |
Includes | Mounting Hardware |
Performance Rating | Light Duty |
Pulley Material | Steel |
Face Type | Flat |
Product Type | Idler Pulley |
Number of Bearings | 1 |
Description
Tension Pulley, Belt Type Light Duty, Industry Number 36173
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE Attwood Submersible Trailer Light Kit (14060-7)
- BALDWIN FILTERS Lube Filter, Element Only, 7-5/8in. L (P7494)
- NATIONAL Axle Differential Bearing, LM102949 (LM102949)
- PACER GROUP Pacer Black 4 AWG Battery Cable, 250' (WUL4BK-250)
- GATES Accessory Drive Belt Tensioner Assembly, 38726 (38726)
- GATES Tension Pulley, Industry Number, 38009 (38009)
- GATES Tension Pulley, Industry Number, 36091 (36091)
- GATES DriveAlign Premium OE Automatic Belt Tensioner, 39298 (39298)
- GATES Accessory Drive Belt Tensioner Assembly, 39415 (39415)
- GATES Belt Pulley Tensionr Pulley, T42036 (T42036)
- VOLKSWAGEN Acc. Belt Tensioner, 06C-903-133B (06C-903-133B)
- Gates Automotive Belt Tensioners & Pulleys