Shop All Automotive Belt Tensioners & Pulleys
Gates
Tension Pulley, Industry Number, 36094
Mfr # 36094
Zoro # G3849487
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 36094
- Belt Type Heavy Duty
- Includes Mounting Hardware
- Performance Rating Heavy Duty
- Pulley Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 36094
- Zoro # G3849487
- UPC # 072053209389
- Country of Origin China
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Width | 1 9/32 in |
Pulley Diameter | 3 1/16 in |
Inside Diameter | 21/32 in |
Details
Item | Idler Pulley |
Industry Number | 36094 |
Belt Type | Heavy Duty |
Includes | Mounting Hardware |
Performance Rating | Heavy Duty |
Pulley Material | Thermoplastic |
Face Type | Flat |
Number of Bearings | 1 |
Product Type | Idler Pulley |
Description
Tension Pulley, Belt Type Heavy Duty, Industry Number 36094
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRAND Chenille Car Wash Pad (40107)
- GROTE Side Marker Lamp, LED, 2-1/2 In, Yellow (45003-5)
- KINEDYNE Ratchet Strap, 2"X30ft., (513020)
- REESE Hitch Ball, 1-7/8 In. (7028920)
- GATES Tension Pulley, Industry Number, 36093 (36093)
- GATES DriveAlign Premium OE Pulley, 38001 (38001)
- GATES Belt Drive Tensioner, 38655 (38655)
- GATES DriveAlign Premium OE Automatic Belt Tensioner, 38163 (38163)
- GATES Timing Belt Pulley, T42015 (T42015)
- GATES Tension Gauge Tensioner Gauge, 91132 (91132)
- GATES Belt Tensioner, Industry Number, 38104 (38104)
- Gates Automotive Belt Tensioners & Pulleys