Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - Metric Sizes, 3020 65MM
Mfr # 3020 65MM
Zoro # G7960254
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 65 mm
- Material Sintered Steel
- Keyway Size 18 mm x 4.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3020 65MM
- Zoro # G7960254
- UPC # 72053112436
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 65 mm |
Keyway Size | 18 mm x 4.4 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Material | Sintered Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Filter/Regulator, 1/2inNPT, 106cfm, 215 psi (FRC159334-MS)
- STENS Roller Chain #420 Length 100', Chain Number 420 Chainsaws (250-224)
- DIXON Ball Seat Hose Barb, 3/8-18 x 3/8 in Nominal, Female NPSM x Hose Barb, Brass, Domestic (2780606C)
- QA1 Female Rod End, Nylon/PTFE, RH, 3/4-16 (NFR12)
- GATES Bushing, Series 1210, Bore Dia 0.750 In (1210 .3/4)
- GATES Bushing, Series 2517, Bore Dia 2.250 In (2517 2.1/4)
- GATES Bushing, Series 2517, Bore Dia 1.625 In (2517 1.5/8)
- GATES Bushing, Series 3020, Bore Dia 2.000 In (3020 2.)
- GATES Bushing, Series 2012, Bore Dia 0.875 In (2012 .7/8)
- GATES Bushing, Series 2517, Bore Dia 1.875 In (2517 1.7/8)
- ZORO SELECT Bushing, 5.95 in dia. Outside, Cast Iron (2AK61H)
- Gates Bushings