Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - Metric Sizes, 3020 55MM
Mfr # 3020 55MM
Zoro # G7954828
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 55 mm
- Material Sintered Steel
- Keyway Size 16 mm x 4.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3020 55MM
- Zoro # G7954828
- UPC # 72053112412
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 55 mm |
Keyway Size | 16 mm x 4.3 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Material | Sintered Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY 12V DC Linear Actuator Mounting Bracket (139278)
- DAYTON Rubber Mounted Bearing, Ball, 3/4" Bore (3FDF4)
- SKF Angular Contact Bearing, 20mm, O.D. 52mm (7304 BEP)
- GAST Valve Plate Roc 56 Sp Af543 (AF543)
- GATES TL Bushing, 1615 Series, Dia 1-1/2 In (1615 1.1/2)
- GATES Bushing, Series 2517, Bore Dia 2.250 In (2517 2.1/4)
- GATES Bushing, Series 2517, Bore Dia 2.438 In (2517 2.7/16)
- GATES Bushing, Series 2517, Bore Dia 2.000 In (2517 2.)
- GATES Bushing, Series 1610, Bore Dia 0.750 In (1610 .3/4)
- GATES Bushing, Series 2517, Bore Dia 1.438 In (2517 1.7/16)
- DODGE 2012 X 40MM-KW Taper Lock Bushing (2012X40MM KWY 12X6MM)
- Gates Bushings