Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - Metric Sizes, 3020 45MM
Mfr # 3020 45MM
Zoro # G7960674
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 45 mm
- Material Sintered Steel
- Keyway Size 14 mm x 3.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3020 45MM
- Zoro # G7960674
- UPC # 72053464375
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 45 mm |
Keyway Size | 14 mm x 3.8 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Material | Sintered Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Coolant, 5 gal, Bottle (30657)
- CHIEF V10 Vane Pumps V10-1P4P-1A: 2 Bolt A Mounting Flange, 0.8 Cid (250125)
- TOMPKINS Hydraulic Fitting-Steel04MJ-05MOR 90 (6801-04-05)
- HUTCHINS Super III LTWT Random Orbit Sander, 6" (3500)
- GATES Bushing, Series 2517, Bore Dia 1.938 In (2517 1.15/16)
- GATES Bushing, Series 3020, Bore Dia 1.500 In (3020 1.1/2)
- GATES Taper-Lock Bushings - Metric Sizes, 2517 60MM (2517 60MM)
- GATES Bushing, Series 1610, Bore Dia 1.625 In (1610 1.5/8)
- GATES Bushing, Series 2517, Bore Dia 2.250 In (2517 2.1/4)
- GATES Taper-Lock Bushings - English Sizes, 1108 1.1/8 (1108 1.1/8)
- ZORO SELECT QD Bushing, Series SK, Bore 2 In (SK2)
- Gates Tapered & QD Bushings