Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - Metric Sizes, 2517 50MM
Mfr # 2517 50MM
Zoro # G7908585
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 50 mm
- Keyway Size 14 mm x 3.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 2517 50MM
- Zoro # G7908585
- UPC # 72053112191
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 50 mm |
Keyway Size | 14 mm x 3.8 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Sub Base Assembly, 1/2NPT, Valveair II (K022091)
- BESTORQ Aftermarket Hustler 935742 RAPTOR (Deck 42", S/N 117164) Zero Turn Mower Replacement Belt, A114LG (A114LG)
- ZORO SELECT Straight 5/8 in Hose I.D, 3/8"-18 Thread (707001-1006)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Pipe X 1/2" Female Pipe Swivel, 90 deg Elbow (1501-08-08-FG)
- GATES Bushing, Series 3020, Bore Dia 1.500 In (3020 1.1/2)
- GATES Taper-Lock Bushings - Metric Sizes, 3020 55MM (3020 55MM)
- GATES Bushing, Series 2012, Bore Dia 1.875 In (2012 1.7/8)
- GATES Bushing, Series 1610, Bore Dia 1.375 In (1610 1.3/8)
- GATES Taper-Lock Bushings - Metric Sizes, 1108 22MM (1108 22MM)
- GATES Bushing, Series 3020, Bore Dia 2.438 In (3020 2.7/16)
- TRITAN Taper-Lock Bushing, 1in.Bore dia., 2.8in.L (2012 X 1)
- Gates Tapered & QD Bushings