Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - Metric Sizes, 2517 30MM
Mfr # 2517 30MM
Zoro # G7906004
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 30 mm
- Keyway Size 8 mm x 3.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 2517 30MM
- Zoro # G7906004
- UPC # 72053112115
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 30 mm |
Keyway Size | 8 mm x 3.3 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Filter Element, Coalescing, 255 SCFM (RZFF0250)
- GATES 1118 mm Outside Length, 17 mm Top Width, 1 Ribs (5L440K)
- BANDO QD Bore 2 (2.000), Sds 2 (SDS 2)
- ITW DEVILBISS ITW Devilbiss DEVDAD600 Tune Up Kit (DEVDAD600)
- GATES TL Bushing, 1615 Series, Dia 1-5/8 In (1615 1.5/8)
- GATES Bushing, Series 1210, Bore Dia 1.000 In (1210 1.)
- GATES Bushing, Series 1610, Bore Dia 0.750 In (1610 .3/4)
- GATES Bushing, Series 2517, Bore Dia 2.438 In (2517 2.7/16)
- GATES Bushing, Series 1108, Bore Dia 0.750 In (1108 .3/4)
- GATES Bushing, Series 3020, Bore Dia 3.000 In (3020 3.)
- B B MANUFACTURING Q1x1, Split Taper Bushing, C45 Steel, Black Oxide, (Q1x1)
- Gates Bushings