Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - Metric Sizes, 2012 45MM
Mfr # 2012 45MM
Zoro # G7993477
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 45 mm
- Keyway Size 14 mm x 3.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 2012 45MM
- Zoro # G7993477
- UPC # 72053112023
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 45 mm |
Keyway Size | 14 mm x 3.8 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Sealed, 20mm Bore Dia (6204 2RS JEM)
- SIOUX TOOLS PIN BARREL LOCK LOCK (30391)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP06DHL43MB, Pressure Line, 3 micron, Outside-In (MF0060423)
- LEESON Washdown Motor, 2 HP, Face/Base, 56C Frame (119482.00)
- GATES Bushing, Series 1610, Bore Dia 1.500 In (1610 1.1/2)
- GATES Bushing, Series 2517, Bore Dia 2.438 In (2517 2.7/16)
- GATES Bushing, Series 3020, Bore Dia 3.000 In (3020 3.)
- GATES Bushing, Series 1210, Bore Dia 0.875 In (1210 .7/8)
- GATES Bushing, Series 1108, Bore Dia 0.625 In (1108 .5/8)
- GATES Bushing, Series 2517, Bore Dia 1.875 In (2517 1.7/8)
- DODGE Drive Components, F BUSHING BAG HARDWARE (F BUSHING BAG HARDWARE)
- Gates Tapered & QD Bushings