Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - Metric Sizes, 2012 40MM
Mfr # 2012 40MM
Zoro # G7994770
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 40 mm
- Keyway Size 12 mm x 3.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 2012 40MM
- Zoro # G7994770
- UPC # 72053112009
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 40 mm |
Keyway Size | 12 mm x 3.3 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MSAE-MJIC, 3/4-16, 9/16-18, Strt (202702-8-6S)
- DAYTON Seal, Oil (902-081-4411)
- ZORO SELECT Hose Clamp, 3-1/8 to 3-7/16In, SAE 313, PK5 (300110313)
- TRITAN Taper-Lock Bushing, 5/8in.Bore dia, 1.9inL (1210 X 5/8)
- GATES TL Bushing, 1615 Series, Dia 1 In (1615 1.)
- GATES Taper-Lock Bushings - Metric Sizes, 2012 19MM (2012 19MM)
- GATES Taper-Lock Bushings - English Sizes, 1108 1.1/8 (1108 1.1/8)
- GATES TL Bushing, 1615 Series, Dia 1-1/8 In (1615 1.1/8)
- GATES TL Bushing, 1615 Series, Dia 1-1/2 In (1615 1.1/2)
- GATES Bushing, Series 1610, Bore Dia 0.875 In (1610 .7/8)
- POWERDRIVE QD Bushing, Series QT, 1-1/8" Bore (QT-1-1/8)
- Gates Tapered & QD Bushings