Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - Metric Sizes, 2012 38MM
Mfr # 2012 38MM
Zoro # G7990047
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 38 mm
- Keyway Size 10 mm x 3.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 2012 38MM
- Zoro # G7990047
- UPC # 72053111996
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 38 mm |
Keyway Size | 10 mm x 3.3 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Ball Bearing (C075878)
- ARO Clamp Spacer, For ARO 1000 Series (104394)
- PARKER Filter Element, 10 Micron, 50 GPM, 1000 PSI (932651Q)
- BANDO Tl Tb Pulley (1610), Tl24H100 (TL24H100)
- GATES Taper-Lock Bushings - Metric Sizes, 2012 28MM (2012 28MM)
- GATES Bushing, Series 1008, Bore Dia 0.625 In (1008 .5/8)
- GATES Bushing, Series 1210, Bore Dia 0.875 In (1210 .7/8)
- GATES Bushing, Series 1610, Bore Dia 1.500 In (1610 1.1/2)
- GATES Bushing, Series 2517, Bore Dia 2.438 In (2517 2.7/16)
- GATES Bushing, Series 2012, Bore Dia 1.000 In (2012 1.)
- ZORO SELECT QD Bushing, Series SH, Bore 1 In (SH1)
- Gates Tapered & QD Bushings