Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - Metric Sizes, 2012 24MM
Mfr # 2012 24MM
Zoro # G7979020
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 24 mm
- Keyway Size 8 mm x 3.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 2012 24MM
- Zoro # G7979020
- UPC # 72053111934
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 24 mm |
Keyway Size | 8 mm x 3.3 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel02MP-02FPX 90 (1501-02-02)
- D&D 30" Outside Length, 2/3" Top Width, 1 Ribs (BX27)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545K10-P-460/3)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (M291HS-10)
- GATES Bushing, Series 1210, Bore Dia 0.625 In (1210 .5/8)
- GATES Bushing, Series 2012, Bore Dia 1.250 In (2012 1.1/4)
- GATES Taper-Lock Bushings - Metric Sizes, 2517 24MM (2517 24MM)
- GATES Bushing, Series 3020, Bore Dia 3.000 In (3020 3.)
- GATES Taper-Lock Bushings - Metric Sizes, 2517 40MM (2517 40MM)
- GATES Bushing, Series 2517, Bore Dia 1.438 In (2517 1.7/16)
- ZORO SELECT QD Bushing, Series F, Bore 1-15/16 In (F11516)
- Gates Bushings