Shop All Tapered & QD Bushings
Gates
Taper-Lock Bushings - Metric Sizes, 2012 19MM
Mfr # 2012 19MM
Zoro # G7982469
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 19 mm
- Keyway Size 6 mm x 2.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 2012 19MM
- Zoro # G7982469
- UPC # 72053462777
- Country of Origin United States
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 19 mm |
Keyway Size | 6 mm x 2.8 mm |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-75-13)
- FESTO Rod Eye SGS-M12 (SGS-M12)
- DUPONT General Purpose Lubricant, Silicone (D00110101)
- TB WOODS Dura-Flex Tire Coupling Hub, WE4, Bore 1-1/8" (WE4H118)
- GATES Bushing, Series 2517, Bore Dia 1.750 In (2517 1.3/4)
- GATES Bushing, Series 3020, Bore Dia 1.500 In (3020 1.1/2)
- GATES Bushing, Series 2517, Bore Dia 1.438 In (2517 1.7/16)
- GATES Bushing, Series 3020, Bore Dia 3.000 In (3020 3.)
- GATES Taper-Lock Bushings - Metric Sizes, 2517 40MM (2517 40MM)
- GATES Bushing, Series 1610, Bore Dia 1.000 In (1610 1.)
- ZORO SELECT Bushing, 5.95 in dia. Outside, Cast Iron (2AK61H)
- Gates Bushings